Beli pintu otomatis di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware HD Webcam Desktop PC Laptop Video Conference 1080PDeskripsi:Hanya punya webcam bawaan dari laptop yang kualitasnya buruk? atau belum memiliki webcam sama sekali? Anda bisa memiliki webcam yang satu ini. Webcam ini sudah mampu menghasilkan video 1080P yang membuat gambar Anda bisa jernih. Selain itu, webcam ini sudah dilengkapi dengan built-in microphone sehingga Anda sudah tak membutuhkan microphone yang membuat ribet lagi
- WEILER Brush & Broom Handle (Tongkat Sapu)atribut:
- UNSPSC: 31160000
- Display Qty: 1
- Display Sell UOM: EA
- Clean Matic Tongkat Pel dengan Penjepit (Mop Handle with Clip)atribut:
- Dimensions (cm): 155x2.2x4
- Vikan Dustpan Broom with Angled ThreadDeskripsi:A very effective, lightweight broom that can be used for sweeping both dry and wet debris. The brush pattern is designed using 2 filament diameters. The outer row of filaments is softer than the middle row, which gives a very effective sweeping quality. The filaments under the scraping edge are angled to facilitate sweeping close to walls and corners as well as under workbenches etc. An effective scraping edge has been implemented in the design to enable loosening stubborn debris from the surface.atribut:
- Box Dimensions (LxWxH) (mm): 325x235x170
- Bristle Stiffness: Medium
- Color: Blue
- Material: Polypropylene;Polyester (PBT);Stainless Steel (AISI 304)
- Maximum Cleaning Temperature (°C): (Dishwasher) 95
- Maximum Drying Temperature (°C): 100
- Maximum Usage Temperature (°C): (food contact) 80, (non food contact) 100
- Minimum Usage Temperature (°C): -20
- Product Dimensions (LxWxH) (mm): 250x30x120
- Size (mm): 250
- Usage Concentration (pH): 2/10.5
- Visible Bristle Length (mm): 58
- TRUSCO Replaceable Head Broom Handle (Swivel Type) (Tongkat Sapu Kepala Ganti)Deskripsi:-Head can be selected, either all-purpose broom or duster pad.-Aluminum handle is lightweight and tough.atribut:
- Outer DiameterxLength: 22x1260mm
- Vikan Color Coded Handle (Tongkat Sapu)Deskripsi:Handles with European thread connections will only attach to broom or brush heads with compatible European threads for a secure attachment. European threads are finer and tighter than standard (or ACME) threads and help seal the handle to the broom or brush eliminating space for contaminants which is important in food processing applications. These handles replace worn or broken handles or extend the reach of existing broom or brush heads.
- UP-RAMP Heavy Duty Loading/Unloading Ramping System (Portable Loading Dock)atribut:
- Coating: Heavy Duty Polyurethane Coating-RAL5015/Sky Blue
- Operation: Manual
- Adjustable Height (m): 1.2-1.65
- Total/Inner Width (m): 2/1.9
- Curb Rail Height (m): 0.25 Towable by Forklift
- Flat Table Length (m): 2.8
- Slope (m): 8.2
- Slope Material: Steel Grating with Solid Wheels
- Taffware Alat Tutup Pintu Otomatis Automatic Door Closer 800 G PullDeskripsi:Alat ini berfungsi untuk menutup pintu secara otomatis. Terdapat sistem tali pada alat ini sehingga pintu akan tertutup dengan sendirinya jika sudah mencapai titik tertentu. Alat ini cocok untuk Anda yang tidak ingin mondar-mandir untuk menutup pintuatribut:
- Dimensions (cm): 6.3x6.3x1.6
- Rope Length (m): Hingga 1.3
- Withstand Load Force (gram): Menahan gaya beban hingga 800
- Material: Plastik dan Kawat Baja
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
- Vintage Automatic Door Closer (Penutup Pintu Otomatis)Deskripsi:Dapat digunakan hingga 500.000 kali, 1 hari 100 kali pemakaian, dapat bertahan lebih dari 10 tahunatribut:
- Dimensions (mm): 190x40
- Material: Aluminium
- Maximum Load (kg): 40~65
- EZREN Automatic Door Closer (Penutup Pintu Otomatis)Deskripsi:1. Berbagai jenis aplikasi: tegangan 800g (8N) , cocok untuk pintu atau pintu dengan gaya penutup yang lebih kuat. Misalnya: pintu kasa, pintu geser ganda, pintu tak terlihat, pintu keamanan, pintu kaca paduan aluminium, pintu besi, pintu kantor, pintu interior, pintu dapur dan kamar mandi.2. Fitur: Anti-oksidasi, anti-korosi, kuat, stabil, tahan aus, tahan cuaca, ukuran kecil dan hemat ruang, perangkat pemotongan yang tenang dan aman.3. Tahan lama dan tahan lama: kawat baja berkualitas tinggi telah melewati 50.000 kali uji kekuatan tarik dan uji pantulan, dan memiliki kekuatan tarik yang kuat.4. Instalasi sederhana dan cepat: pemasangan perekat tidak berpori (pasang dan gunakan, gunakan setelah 24 jam, lengket lebih kuat), setelah pintu lebih dekat direkatkan, lengketnya sangat kuat dan tidak mudah rontok. Dan dapat dilepas kapan saja saat tidak digunakan, tanpa merusak permukaan objek. (Bisa juga diperbaiki dengan paku, tidak termasuk paku)5. Fungsi: Saat belajar dan bekerja, hindari bangun berulang kali dan membuka pintu untuk meningkatkan efisiensi belajar dan bekerja; itu dapat mencegah nyamuk dan lalat memasuki ruangan, dan tikus tidak akan memiliki kesempatan untuk memasuki ruangan untuk mencuri barang-barang, yang dapat mencegah asap dapur memasuki ruang tamu, yang secara efektif dapat mengisolasi kelembaban dan udara pengap kamar mandi; saat Anda menggunakan AC, udara panas dan dingin tidak akan bocor terlalu banyak, sehingga mengurangi tagihan listrik dan menghemat kekhawatiran dan masalahIsi Kemasan:1 * Ezren EZ-1026 Penutup Otomatis Door Closer Automatic Penahan Pintuatribut:
- Pull Force (g): 800
- Cable Length (m): 1.2
- Material: ABS + Stainless Steel
- Color: Black, white
- Applicable Door Type: Pintu tunggal, pintu kiri dan kanan, pintu ganda
- RGP Sign K3 - Hati Hati Terjatuhatribut:
- Sign Description: Hati Hati Terjatuh
- RGP Sign Parkir - Dilarang Parkir di Area IniDeskripsi:Bahan ACP 3mmSticker Cutting Reflective (Dapat Memantulkan Cahaya)Tersedia Ukuran 40x30cm/35x50cm/40x60cmPERBEDAAN UKURAN :40X30cm : Sangat cocok untuk di tempelkan pada tembok atau dinding (Free double tape khusus ukuran ini)35x50cm : Ukuran standar rambu pada umumnya cocok untuk di dinding maupun menggunakan tiang40x60 : Sangat cocok untuk di pasangkan dengan tiang di luar ruanganPERBEDAAN BAHAN :ACP 3mm : umumnya digunakan untuk di wilayah perumahan, Mall atau fasilitas umum. yang membutuhkan panel yang lebih ringanAluminium 1.2mm : umumnya digunakan untuk di wilayah Pabrik, proyek dan jalan raya. yang membutuhkan panel yang lebih kuatatribut:
- Sign Description: Dilarang Parkir Di Area Ini
- Logitech WebcamDeskripsi:Panggilan Video Full HD Portabel dengan Fokus Tajam. Webcam ini memiliki video Full HD widescreen (1080p pada 30fps), dengan autofocus cepat dan mulus untuk menjaga sosok Anda tetap fokus. Webcam ini memiliki desain portabel yang fold-and-go sehingga Anda dapat memasukkannya ke dalam tas dengan mudah.
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- Electra Wiper Lantai Plastik dengan Gagang (Serokan Lantai)Deskripsi:FLOOR SQUEEGEE PLASTIC WITH HANDLE merupakan produk yang terbuat dari kualitas terbaik dan tahan lama. Produk yang berfungsi untuk membersihkan air yang menggenang secara maksimal. Didesain dengan pegangan yang nyaman dalam genggaman Anda. Serta dengan warna gray yang elegan..
Daftar Harga pintu otomatis Terbaru October 2026
| Taffware HD Webcam Desktop PC Laptop Video Conference 1080P | Rp109.900 |
| WEILER Brush & Broom Handle (Tongkat Sapu) | Rp179.900 |
| Clean Matic Tongkat Pel dengan Penjepit (Mop Handle with Clip) | Rp129.900 |
| Vikan Dustpan Broom with Angled Thread | Rp459.900 |
| TRUSCO Replaceable Head Broom Handle (Swivel Type) (Tongkat Sapu Kepala Ganti) | Rp219.900 |
| Vikan Color Coded Handle (Tongkat Sapu) | Rp629.900 |
| Clean Matic Gagang Pel Debu dengan Frame (Mop Handle With Frame) | Rp76.900 |
| UP-RAMP Heavy Duty Loading/Unloading Ramping System (Portable Loading Dock) | Rp229.999.900 |
| ENIGMA Automatic Door (Pintu Otomatis) | Rp79.999.900 |
| Taffware Alat Tutup Pintu Otomatis Automatic Door Closer 800 G Pull | Rp16.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/4hP110099161-1.jpg)
/97P105924331-1.jpg)

%20(Tongkat%20Sapu%20Kepala%20Ganti)/P102749085-2.jpg)
/76P116757258-1.jpg)
/9zP105924359-1.jpg)
/qbP110459947-1.jpg)
/28P105479080-1.jpg)


/m4P105877796-1.jpg)
/1zP116031071-1.jpg)
/igP108487664-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Penanda%20Bahaya%20Kejahatan/RGP%20Sign%20K3%20-%20Hati%20Hati%20Terjatuh/hqP111257638-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Lalu%20Lintas/Dilarang%20Parkir%2FArea%20Parkir/RGP%20Sign%20Parkir%20-%20Dilarang%20Parkir%20di%20Area%20Ini/1hP111258053-1.jpg)

/k0P107690720-1.jpg)
/bgP106660412-1.jpg)
/P102123973-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)